Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Filler VAKU 70

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Smell/fragrance: Characteristic
  • Conditions for drying time: at 20°C
  • Max. temperature resistance of the hardened material: 80 °C
  • Conditions for VOC concentration: ChemVOCFarb
  • Chemical basis: Polyester resin
  • Hardener content: 2 %
  • Conditions for working life: at 20°C
  • Min. drying time: 20 min
  • Max. drying time: 30 min
  • Max. permissible VOC concentration: 250 g/l
  • Additional articles: Sandpaper Useit, art. no.
  • Max. working life: 5 min
  • Min. working life: 4 min
  • Contents: 1120.8 ml
  • Weight of content: 1760 g
  • Density: 1.606 g/cm³
  • Max. VOC concentration: 4 g/l

Contents

Smell/fragrance

Weight of content

Conditions for VOC concentration

Code

Package / Quantity

Price (AMD)

1120.8 ml

Characteristic

1760 g

ChemVOCFarb

x 1

Code: 089260702

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. temperature resistance of the hardened material 80 °C
  • Smell/fragrance Characteristic
  • Density 1.606 g/cm³
  • Conditions for working life at 20°C
  • Max. working life 5 min
  • Hardener content 2 %
  • Min. working life 4 min
  • Chemical basis Polyester resin
  • Conditions for VOC concentration ChemVOCFarb
  • Weight of content 1760 g
  • Contents 1120.8 ml
  • Max. permissible VOC concentration 250 g/l
  • Shelf life from production 12 Month
  • Max. drying time 30 min
  • Conditions for drying time at 20°C
  • Min. drying time 20 min
  • Additional articles Sandpaper Useit, art. no.
  • Max. VOC concentration 4 g/l

Balanced proportion of glass fibres

  • Excellent application properties
  • User-friendly

Excellent adhesion and stability

  • Highly suitable for use on vertical surfaces
  • Superb adhesion to iron, steel, aluminium, galvanized and hot-dip galvanized surfaces.
  • Ideally suited as knifing filler after repairing GFRP parts with VAKU 80 repair resin.

Fast curing

  • For fast, time-saving further processing.

Maximum permissible VOC content of VAKU 70: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 4 g/l.

Heat-resistant up to 80°C


Notice

Tip: Can be coated with VAKU 20, VAKU 30 and VAKU 40 filler without sanding in between coats.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart