Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Freezer spray

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • Density conditions: at 20°C
  • Contents: 200 ml
  • Shelf life from production: 36 Month
  • Density: 1.13 g/cm³

Contents

Smell/fragrance

Shelf life from production

Code

Package / Quantity

Price (AMD)

200 ml

Characteristic

36 Month

x 0

Code: 08901000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density 1.13 g/cm³
  • Density conditions at 20°C
  • Shelf life from production 36 Month
  • Smell/fragrance Characteristic
  • Contents 200 ml

Powerful cooling effect

  • Spray causes localised cooling down to -50°C
  • Ball bearings, bushings, shafts etc. fit easily into the tightest clearances

Causes thermal overload

Faults in electrical circuits are quick to determine


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart