Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Concrete screw W-BS Compact

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Head diameter: 14 mm
  • Head type: Pan head
  • Nominal drill-bit diameter (d 0): 6 mm
  • Anchor length (l): 28 mm
  • Anchor size: 6 mm
  • Thread diameter: 6 mm
  • Internal drive: TX30

Anchor size

Thread diameter

Anchor length (l)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

6 mm

6 mm

28 mm

6 mm

x 0

Code: 5929506028

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor size 6 mm
  • Thread diameter 6 mm
  • Anchor length (l) 28 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Internal drive TX30
  • Head type Pan head
  • Head diameter 14 mm
  • Material Steel
  • Surface Galvanised
Specification

Quick and simple fitting

Can be fitted by hand

Push-through installation

Quick and cost-effective assembly

Notice
  • It is preferable to install the W-BS Compact manually.
  • If a cordless drill is used for assembly, at least 5 preliminary tests should be performed on location to ensure the correct screwdriver setting and to prevent overtightening of the W-BS Compact. It is recommended that you start with the screwdriver's lowest torque setting and increase it if necessary.
  • A tangential impact screwdriver should not be used for assembly.

Related products

LAST VIEWED

Added to cart