Concrete screw, pan head W-BS-P/A4
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Attachment height (t fix 1)
Attachment height (t fix 2)
Attachment height (t fix 3)
Anchor length (l)
Code
Package / Quantity
Price (AMD)
Code: 5929246025
Tecnical Description
Code: 5929246045
Tecnical Description
Code: 5929246065
Tecnical Description
Code: 5929246015
Tecnical Description
Extremely flexible to use
Three anchoring depths (size 6 - 14) and a large variety of types
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
Related products
LAST VIEWED