Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Concrete screw with large pan head W-BS/S

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Head diameter: 18 mm
  • Head type: Pan head
  • Nominal drill-bit diameter (d 0): 6 mm
  • Anchor size: 6 mm
  • Internal drive: TX30
  • Drill hole depth (h 1.1): 40 mm
  • Embedding depth (h nom1): 35 mm

Thread diameter

Attachment height (t fix 1)

Attachment height (t fix 2)

Attachment height (t fix 3)

Code

Package / Quantity

Price (AMD)

7.5 mm

25 mm

20 mm

5 mm

x 0

Code: 5929156025

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Thread diameter 7.5 mm
  • Attachment height (t fix 1) 25 mm
  • Attachment height (t fix 2) 20 mm
  • Attachment height (t fix 3) 5 mm
  • Anchor size 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Embedding depth (h nom1) 35 mm
  • Drill hole depth (h 1.1) 40 mm
  • Internal drive TX30
  • Head type Pan head
  • Head diameter 18 mm
  • Material Steel
  • Surface Galvanised

6 mm

5 mm

x 0

Code: 5929156005

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Thread diameter 6 mm
  • Attachment height (t fix 1) 5 mm
  • Attachment height (t fix 2)
  • Attachment height (t fix 3)
  • Anchor size 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Embedding depth (h nom1) 35 mm
  • Drill hole depth (h 1.1) 40 mm
  • Internal drive TX30
  • Head type Pan head
  • Head diameter 18 mm
  • Material Steel
  • Surface Galvanised
Specification

Extremely flexible to use

Three anchoring depths (size 6 - 14) and a large variety of types

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity u2013 no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

Related products

Added to cart