Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lock piece

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Colour: Silver coloured
  • Surface: Anodised
  • Gloss level: Gloss
  • DIN direction: DIN R/L

Suitable for

Dimension between axes

Material

Surface

Code

Package / Quantity

Price (AMD)

Guard width 20 mm

10 mm

Steel

Anodised

x 0

Code: 0688515152

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Guard width 20 mm
  • Dimension between axes 10 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L

Guard width 16 mm

9 mm

Steel

Anodised

x 0

Code: 0688515151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Guard width 16 mm
  • Dimension between axes 9 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L
Specification
  • Material: Steel
  • For rebated wooden doors with 4-mm rebate space
  • DIN R/DIN L, by rotating the lock piece

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart