Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Anchor rod W-VD-A/S

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel

Metric anchor diameter

Attachment height (t fix)

Anchor length (l)

Screwing-prop...

Code

Package / Quantity

Price (AMD)

M10

30 mm

130 mm

5.8

x 0

Code: 5915110130

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 130 mm
  • Screwing-prop... 5.8
  • Material Steel

M12

10 mm

135 mm

5.8

x 0

Code: 5915112135

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 10 mm
  • Anchor length (l) 135 mm
  • Screwing-prop... 5.8
  • Material Steel

M10

90 mm

190 mm

5.8

x 0

Code: 5915110190

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 90 mm
  • Anchor length (l) 190 mm
  • Screwing-prop... 5.8
  • Material Steel

M10

65 mm

165 mm

5.8

x 0

Code: 5915110165

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 65 mm
  • Anchor length (l) 165 mm
  • Screwing-prop... 5.8
  • Material Steel

M12

85 mm

210 mm

5.8

x 0

Code: 5915112210

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 85 mm
  • Anchor length (l) 210 mm
  • Screwing-prop... 5.8
  • Material Steel

M12

35 mm

160 mm

5.8

x 0

Code: 5915112160

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 35 mm
  • Anchor length (l) 160 mm
  • Screwing-prop... 5.8
  • Material Steel

M12

125 mm

250 mm

5.8

x 0

Code: 5915112250

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 125 mm
  • Anchor length (l) 250 mm
  • Screwing-prop... 5.8
  • Material Steel

M12

175 mm

300 mm

5.8

x 0

Code: 5915112300

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 175 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 5.8
  • Material Steel

M16

20 mm

165 mm

5.8

x 0

Code: 5915116165

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 165 mm
  • Screwing-prop... 5.8
  • Material Steel

M16

45 mm

190 mm

5.8

x 0

Code: 5915116190

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 45 mm
  • Anchor length (l) 190 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915116250

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 105 mm
  • Anchor length (l) 250 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915116300

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 155 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915116230

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 85 mm
  • Anchor length (l) 230 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915120260

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 260 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915120220

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 220 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915120300

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915124260

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M24
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 260 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915124300

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M24
  • Attachment height (t fix) 55 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915108110

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M8
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 110 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915110115

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 115 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915108150

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Tecnical Description

  • Metric anchor diameter M8
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 150 mm
  • Screwing-prop... 5.8
  • Material Steel

Code: 5915308110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M8
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 110 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915308150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M8
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 150 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915310115

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 115 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915310130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 130 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915310190

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 90 mm
  • Anchor length (l) 190 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915312135

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 10 mm
  • Anchor length (l) 135 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915312160

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 35 mm
  • Anchor length (l) 160 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915312210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 85 mm
  • Anchor length (l) 210 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915312250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 125 mm
  • Anchor length (l) 250 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915312300

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M12
  • Attachment height (t fix) 175 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915310165

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M10
  • Attachment height (t fix) 65 mm
  • Anchor length (l) 165 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915316165

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 165 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915316190

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 45 mm
  • Anchor length (l) 190 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915316230

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 85 mm
  • Anchor length (l) 230 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915316250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 105 mm
  • Anchor length (l) 250 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915316300

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M16
  • Attachment height (t fix) 155 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915320220

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 220 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915320260

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 260 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915320300

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M20
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915324260

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M24
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 260 mm
  • Screwing-prop... 8.8
  • Material Steel

Code: 5915324300

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M24
  • Attachment height (t fix) 55 mm
  • Anchor length (l) 300 mm
  • Screwing-prop... 8.8
  • Material Steel

Anchor rod can be used for the following cartridge systems and injection systems:

  • Compound anchor cartridge system W-VD, option 8 — non-cracked concrete
  • BETON-MULTI WIT-UH 300 injection system, option 1 — cracked and non-cracked concrete
  • ALLROUNDER WIT-VM 250 injection system, option 1 — cracked and non-cracked concrete
  • WIT-Nordic injection system, option 1 — cracked and non-cracked concrete
  • WIT-PE 500 injection system, option 1 — cracked and non-cracked concrete
  • BASIC WIT-PM 200 injection system, option 7 — non-cracked concrete

W-VD-A/S (galvanised steel) can be used in dry indoor areas

Related products

LAST VIEWED

Added to cart