Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Anchor rod WIT-AS

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Required injection mortar: WIT-VM 250

Metric anchor diameter

Anchor length (l)

Attachment height (t fix)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

M8

140 mm

40 mm

10 mm

x 0

Code: 0903451083

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 140 mm
  • Attachment height (t fix) 40 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Required injection mortar WIT-VM 250

M8

120 mm

20 mm

10 mm

x 0

Code: 0903451082

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 120 mm
  • Attachment height (t fix) 20 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Required injection mortar WIT-VM 250

M10

140 mm

36 mm

12 mm

x 0

Code: 0903451102

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 140 mm
  • Attachment height (t fix) 36 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Required injection mortar WIT-VM 250

M10

120 mm

16 mm

12 mm

x 0

Code: 0903451101

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 120 mm
  • Attachment height (t fix) 16 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Required injection mortar WIT-VM 250

M8

110 mm

10 mm

10 mm

x 0

Code: 0903451081

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 110 mm
  • Attachment height (t fix) 10 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Required injection mortar WIT-VM 250

M10

160 mm

56 mm

12 mm

x 0

Code: 0903451103

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 160 mm
  • Attachment height (t fix) 56 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Required injection mortar WIT-VM 250

M12

125 mm

20 mm

14 mm

x 0

Code: 0903451121

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 125 mm
  • Attachment height (t fix) 20 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Required injection mortar WIT-VM 250

M12

145 mm

40 mm

14 mm

x 0

Code: 0903451122

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 145 mm
  • Attachment height (t fix) 40 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Required injection mortar WIT-VM 250

M12

225 mm

120 mm

14 mm

x 0

Code: 0903451124

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 225 mm
  • Attachment height (t fix) 120 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Required injection mortar WIT-VM 250

M12

165 mm

60 mm

14 mm

x 0

Code: 0903451123

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 165 mm
  • Attachment height (t fix) 60 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Required injection mortar WIT-VM 250

Code: 0903451061

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M6
  • Anchor length (l) 65 mm
  • Attachment height (t fix) 10 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Required injection mortar WIT-VM 250

Code: 0903451071

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 65 mm
  • Attachment height (t fix) 10 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Required injection mortar WIT-VM 250

Code: 0903471125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Metric anchor diameter
  • Anchor length (l) 255 mm
  • Attachment height (t fix)
  • Nominal drill-bit diameter (d 0)
  • Required injection mortar WIT-VM 250

Related products

LAST VIEWED

Added to cart