Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Positive mixer for liquid anchor WIT-FIX

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: White
  • Length: 90.5 mm
  • Diameter: 7 mm

Length

Diameter

Code

Package / Quantity

Price (AMD)

90.5 mm

7 mm

x 1

Code: 0903470000

Tecnical Description

  • Length 90.5 mm
  • Diameter 7 mm
  • Colour White
Specification

For mixing the two "WIT-FIX cartridge components"

Suitable for liquid anchor WIT-FIX

Suitable for liquid anchor cartridge (1:1): 25 ml

Related products

LAST VIEWED

Added to cart