Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-UR 8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 8 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Embedding depth (h nom1): 50 mm
  • Embedding depth (h nom2): 70 mm
  • Drill hole depth (h 1.1): 60 mm
  • Drill hole depth (h 1.2): 80 mm

Anchor length (l)

Attachment height (t fix 1)

Attachment height (t fix 2)

Anchor diameter

Code

Package / Quantity

Price (AMD)

100 mm

50 mm

30 mm

8 mm

x 0

Code: 0912808404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 100 mm
  • Attachment height (t fix 1) 50 mm
  • Attachment height (t fix 2) 30 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm

120 mm

70 mm

50 mm

8 mm

x 0

Code: 0912808405

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 120 mm
  • Attachment height (t fix 1) 70 mm
  • Attachment height (t fix 2) 50 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm

80 mm

30 mm

10 mm

8 mm

x 0

Code: 0912808403

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 80 mm
  • Attachment height (t fix 1) 30 mm
  • Attachment height (t fix 2) 10 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm

60 mm

10 mm

8 mm

x 0

Code: 0912808402

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 60 mm
  • Attachment height (t fix 1) 10 mm
  • Attachment height (t fix 2)
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm

140 mm

90 mm

70 mm

8 mm

x 0

Code: 0912808406

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 140 mm
  • Attachment height (t fix 1) 90 mm
  • Attachment height (t fix 2) 70 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm

160 mm

110 mm

90 mm

8 mm

x 0

Code: 0912808407

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 160 mm
  • Attachment height (t fix 1) 110 mm
  • Attachment height (t fix 2) 90 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Embedding depth (h nom2) 70 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
  • Drill hole depth (h 1.2) 80 mm
Specification

Immediate load-bearing capacity u2014 no waiting

Almost no distortion of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

High load-bearing capacities

Expansion in four directions

2 insertion depths

Improved load transfer in solid and hollow construction materials

Even, continuous load distribution across the entire expansion area

The hammer-in stop prevents premature expansion of the anchor during installation

Easier installation

Pre-assembled wall plug body and special screw

Anchorage via friction locking between wall plug body and anchoring base

Push-through installation

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
  • Drill cuttings must be removed from the drill hole
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing

Related products

LAST VIEWED

Added to cart