Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Universal puller set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width across flats: 17 mm
  • External clamping width: 130 mm
  • Spindle length: 140 mm
  • Clamping depth: 100 mm
  • Clamping depth 2: 200 mm
  • Clamping depth 3: 250 mm
  • Hook width: 27 mm
  • Hook-tip length: 6 mm
  • Hook-tip thickness: 3.6 mm
  • Max. extraction weight: 2.5 t
  • Thread dimension: M14 x 1.5

External clamping width

Clamping depth

Clamping depth 2

Clamping depth 3

Code

Package / Quantity

Price (AMD)

130 mm

100 mm

200 mm

250 mm

x 0

Code: 071452 500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. extraction weight 2.5 t
  • Thread dimension M14 x 1.5
  • Width across flats 17 mm
  • Clamping depth 3 250 mm
  • Spindle length 140 mm
  • Hook width 27 mm
  • Hook-tip length 6 mm
  • Hook-tip thickness 3.6 mm
  • Clamping depth 2 200 mm
  • Clamping depth 100 mm
  • External clamping width 130 mm

Generous range of equipment for modular system configuration

Puller can be perfectly tailored to circumstances, whether secure gripping with three puller legs is possible or if spatial constraints only allow for two points of contact.

The long, slender hook geometry is particularly suitable for hard-to-reach areas

Flexibility even in confined spaces

Scope of delivery with case: one each of twin and triple leg cross-beam, 9 hooks in 3 sizes, 1 spindle

Related products

LAST VIEWED

Added to cart