Plastic frame anchor W-UR F 10, stainless steel A4
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Max. attachment height (t fix)
Anchor diameter
Embedding depth (h nom)
Code
Package / Quantity
Price (AMD)
Code: 0912810703
Tecnical Description
Code: 0912810702
Tecnical Description
Code: 0912810704
Tecnical Description
Code: 0912810701
Tecnical Description
Code: 0912810705
Tecnical Description
Anchorage via friction locking between wall plug body and anchoring base
Wall plug body made of high-quality polyamide
Push-through installation
Immediate load-bearing capacity u2014 no waiting
Virtually no movement of the wall plug body
Very strong twist lock
High load-bearing capacities
Expansion in four directions
Improved load transfer in solid and hollow construction materials
Even, continuous load distribution across the entire expansion area
The hammer-in stop prevents premature expansion of the anchor during installation
Low assembly workload
Pre-assembled wall plug body and special screw
Saves an additional U washer and prevents contact corrosion
Installation temperatures
Related products
LAST VIEWED