Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-UR F 8, galvanised steel

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 8 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Embedding depth (h nom1): 50 mm
  • Drill hole depth (h 1.1): 60 mm

Anchor length (l)

Attachment height (t fix 1)

Attachment height (t fix 2)

Embedding depth (h nom2)

Code

Package / Quantity

Price (AMD)

80 mm

30 mm

10 mm

70 mm

x 0

Code: 0912808803

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 80 mm
  • Attachment height (t fix 1) 30 mm
  • Attachment height (t fix 2) 10 mm
  • Embedding depth (h nom2) 70 mm
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm

60 mm

10 mm

x 0

Code: 0912808802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 60 mm
  • Attachment height (t fix 1) 10 mm
  • Attachment height (t fix 2)
  • Embedding depth (h nom2)
  • Anchor diameter 8 mm
  • Embedding depth (h nom1) 50 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1.1) 60 mm
Specification
  • With pan head screw, galvanised steel
  • Push-through installation
  • Immediate load-bearing capacity u2013 no waiting
  • Low insertion torque of the anchor screw u2013 slight expansion of the anchor, virtually no movement of the anchor sleeve
  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid brick from standard concrete >= Vbn 10 (>= NF); solid brick from lightweight concrete >= V 2 (>= NF)
  • Expansion in four directions u2013 high load-bearing capacities
  • Improved force transfer: Even, continuous load distribution across the entire expansion area
  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Pre-assembled anchor sleeve and special screw u2014 easier installation
  • Anchor type W-UR F does not require an additional U washer and prevents contact corrosion
  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Notice

Useful information:

Drill perforated and hollow blocks in rotating gear (without impact mechanism)

For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

Drill cuttings must be removed from the drill hole

Related products

LAST VIEWED

Added to cart