Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bodywork file holder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 350 mm
  • Width of blade: 35 mm
  • Height: 110 mm
  • Height 2: 60 mm

Width of blade

Length

Height

Height 2

Code

Package / Quantity

Price (AMD)

35 mm

350 mm

110 mm

60 mm

x 0

Code: 071461 73

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 2 60 mm
  • Width of blade 35 mm
  • Length 350 mm
  • Height 110 mm
  • Concave and convex settings
  • Aluminium handle

Related products

LAST VIEWED

Added to cart