Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Folding trolley

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zinc
  • Material of the wheel: Solid rubber
  • Pipe diameter: 26.9 mm
  • Pipe-wall thickness: 1.75 mm

Width

Depth

Handle height

Loading-surface width

Code

Package / Quantity

Price (AMD)

800 mm

450 mm

900 mm

720 mm

x 0

Code: 0962400350

Tecnical Description

  • Width 800 mm
  • Depth 450 mm
  • Handle height 900 mm
  • Loading-surface width 720 mm
  • Material Zinc
  • Material of the wheel Solid rubber
  • Pipe diameter 26.9 mm
  • Pipe-wall thickness 1.75 mm

980 mm

600 mm

950 mm

900 mm

x 0

Code: 0962400351

Tecnical Description

  • Width 980 mm
  • Depth 600 mm
  • Pipe diameter 26.9 mm
  • Material of the wheel Solid rubber
  • Material Zinc
  • Handle height 950 mm
  • Loading-surface width 900 mm
  • Pipe-wall thickness 1.75 mm
  • Rollers with blue-grey solid rubber wheels and roller bearings
  • Galvanised housing
  • Steering rollers with locking device according to European standard EN 1757-3
  • Loading surface made from beech-effect wooden panel board (MDF)

Related products

LAST VIEWED

Added to cart