Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Floor guide

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Colour: Grey
  • Suitable for glass-door thickness: 8 mm, 10 mm, 12 mm
  • Suitable for: Glass doors

Material

Surface

Suitable for glass-door thickness

Code

Package / Quantity

Price (AMD)

Steel

Galvanised

8 mm, 10 mm, 12 mm

x 0

Code: 0687914192

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Colour Grey
  • Suitable for glass-door thickness 8 mm, 10 mm, 12 mm
  • Suitable for Glass doors
Specification

Material: Galvanised steel with grey POM rollers

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart