Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tool case with trolley funktion

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 300 mm
  • Width: 710 mm
  • Depth: 330 mm
  • Colour: Red, Black

Height

Width

Depth

Colour

Code

Package / Quantity

Price (AMD)

300 mm

710 mm

330 mm

Red, Black

x 1

Code: 0962219005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Red, Black
  • Depth 330 mm
  • Width 710 mm
  • Height 300 mm
  • Ideal for transporting electric power tools and hand tools
  • Removable tool insert 
  • Integrated V-groove with a ruler on the cover for cutting and sawing materials.
  • Watertight due to integrated rubber seal 
  • Large, rubberised wheels (94 x 40 mm)
  • TPR Metal fastening 
  • Lockable with padlock

Related products

LAST VIEWED

Added to cart