Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagonal bolt with thread up to head

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M10

50 mm

6.4 mm

WS17

x 0

Code: 005510 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 6.4 mm
  • External drive WS17
  • Length 50 mm
  • Thread type x nominal diameter M10

M12

50 mm

7.5 mm

WS19

x 0

Code: 005512 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Head height 7.5 mm
  • Length 50 mm
  • Thread type x nominal diameter M12

M12

60 mm

7.5 mm

WS19

x 0

Code: 005512 60

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Head height 7.5 mm
  • Length 60 mm
  • Thread type x nominal diameter M12

M12

35 mm

7.5 mm

WS19

x 0

Code: 005512 35

Tecnical Description

  • Head height 7.5 mm
  • External drive WS19
  • Length 35 mm
  • Thread type x nominal diameter M12

M10

40 mm

6.4 mm

WS17

x 0

Code: 005510 40

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • External drive WS17
  • Head height 6.4 mm
  • Length 40 mm

M10

70 mm

6.4 mm

WS17

x 0

Code: 005510 70

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Length 70 mm
  • Thread type x nominal diameter M10
  • External drive WS17
  • Head height 6.4 mm

M10

55 mm

6.4 mm

WS17

x 0

Code: 005510 55

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 6.4 mm
  • Thread type x nominal diameter M10
  • Length 55 mm
  • External drive WS17

M12

75 mm

7.5 mm

WS19

x 100

Code: 005512 75

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Length 75 mm
  • Head height 7.5 mm
  • Thread type x nominal diameter M12

M10

45 mm

6.4 mm

WS17

x 0

Code: 005510 45

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Length 45 mm
  • Thread type x nominal diameter M10
  • External drive WS17
  • Head height 6.4 mm

M10

65 mm

6.4 mm

WS17

x 0

Code: 005510 65

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height 6.4 mm
  • External drive WS17
  • Length 65 mm

Code: 005512 150

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Length 150 mm
  • Head height 7.5 mm
  • Thread type x nominal diameter M12

Code: 005510 100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Length 100 mm
  • Thread type x nominal diameter M10
  • External drive WS17
  • Head height 6.4 mm

Code: 005512 65

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Length 65 mm
  • External drive WS19
  • Head height 7.5 mm
  • Thread type x nominal diameter M12

Code: 005512 80

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 7.5 mm
  • External drive WS19
  • Length 80 mm
  • Thread type x nominal diameter M12

Code: 005510 110

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 6.4 mm
  • Length 110 mm
  • Thread type x nominal diameter M10
  • External drive WS17

Code: 005510 140

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 6.4 mm
  • Length 140 mm
  • Thread type x nominal diameter M10
  • External drive WS17

Code: 005510 90

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 6.4 mm
  • Length 90 mm
  • Thread type x nominal diameter M10
  • External drive WS17

Code: 005514 80

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 8.8 mm
  • External drive WS22
  • Length 80 mm
  • Thread type x nominal diameter M14

Code: 005512 20

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Head height 7.5 mm
  • Length 20 mm
  • Thread type x nominal diameter M12
  • External drive WS19

Code: 005512 130

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 130 mm
  • Head height 7.5 mm
  • External drive WS19

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Related products

LAST VIEWED

Added to cart