Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagonal Bolt With Thread Up To The Head

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M6

12 mm

4 mm

WS10

x 0

Code: 00576 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS10
  • Length 12 mm
  • Thread type x nominal diameter M6
  • Head height 4 mm

M6

16 mm

4 mm

WS10

x 100

Code: 00576 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 16 mm
  • External drive WS10
  • Thread type x nominal diameter M6
  • Head height 4 mm

M6

20 mm

4 mm

WS10

x 0

Code: 00576 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 20 mm

M6

25 mm

4 mm

WS10

x 0

Code: 00576 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 25 mm

M6

30 mm

4 mm

WS10

x 0

Code: 00576 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 30 mm

M6

40 mm

4 mm

WS10

x 0

Code: 00576 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 4 mm
  • External drive WS10
  • Length 40 mm
  • Thread type x nominal diameter M6

M6

50 mm

4 mm

WS10

x 0

Code: 00576 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 50 mm

M6

60 mm

4 mm

WS10

x 0

Code: 00576 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 60 mm

M6

70 mm

4 mm

WS10

x 0

Code: 00576 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 70 mm

M6

80 mm

4 mm

WS10

x 0

Code: 00576 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M6
  • External drive WS10
  • Head height 4 mm
  • Length 80 mm

Code: 00578 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • External drive WS13
  • Head height 5.3 mm
  • Length 16 mm

Code: 00578 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • External drive WS13
  • Length 25 mm
  • Thread type x nominal diameter M8

Code: 00578 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • External drive WS13
  • Head height 5.3 mm
  • Length 30 mm

Code: 00578 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • External drive WS13
  • Head height 5.3 mm
  • Length 50 mm

Code: 00578 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • External drive WS13
  • Head height 5.3 mm
  • Length 60 mm

Code: 00578 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • External drive WS13
  • Head height 5.3 mm
  • Length 80 mm

Code: 00578 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS13
  • Length 90 mm
  • Thread type x nominal diameter M8
  • Head height 5.3 mm

ISO 4017, steel 8.8, galvanised, blue passivated (A2K)

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Related products

LAST VIEWED

Added to cart