Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagonal Bolt With Thread Up To The Head

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M10

10 mm

6.4 mm

WS17

x 200

Code: 005710 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 6.4 mm
  • Length 10 mm
  • External drive WS17
  • Thread type x nominal diameter M10

M10

100 mm

6.4 mm

WS17

x 25

Code: 005710 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height 6.4 mm
  • External drive WS17
  • Length 100 mm

M10

120 mm

6.4 mm

WS17

x 50

Code: 005710 120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height 6.4 mm
  • External drive WS17
  • Length 120 mm

M10

25 mm

6.4 mm

WS17

x 100

Code: 005710 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height 6.4 mm
  • External drive WS17
  • Length 25 mm

M10

40 mm

6.4 mm

WS17

x 100

Code: 005710 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height 6.4 mm
  • External drive WS17
  • Length 40 mm

M10

60 mm

WS17

x 50

Code: 005710 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Head height
  • External drive WS17
  • Length 60 mm

M10

80 mm

6.4 mm

WS17

x 25

Code: 005710 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 6.4 mm
  • Thread type x nominal diameter M10
  • Length 80 mm
  • External drive WS17

DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Related products

LAST VIEWED

Added to cart