Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Insulation fixing W-DH

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Polypropylene - PP
  • Inside diameter of hole (d hole): 9 mm
  • Disc height (h disc): 7 mm
  • Countersink diameter (d count): 14 mm
  • Max. attachment height (d a) - condition: Dependent on nail plug / chipboard screw

Disc diameter

Inside diameter of hole (d hole)

Disc height (h disc)

Countersink diameter (d count)

Code

Package / Quantity

Price (AMD)

50 mm

9 mm

7 mm

14 mm

x 0

Code: 090378050

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Disc diameter 50 mm
  • Inside diameter of hole (d hole) 9 mm
  • Disc height (h disc) 7 mm
  • Countersink diameter (d count) 14 mm
  • Max. attachment height (d a) - condition Dependent on nail plug / chipboard screw
  • Material Polypropylene - PP

90 mm

9 mm

7 mm

14 mm

x 0

Code: 090378090

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Disc diameter 90 mm
  • Inside diameter of hole (d hole) 9 mm
  • Disc height (h disc) 7 mm
  • Countersink diameter (d count) 14 mm
  • Max. attachment height (d a) - condition Dependent on nail plug / chipboard screw
  • Material Polypropylene - PP
Specification
  • High-quality polypropylene (PP)
  • Thermally stable from -40u00b0C to +100u00b0C
  • Quick and easy installation
  • Insulation disc can be used in conjunction with a nail anchor
  • Insulation disc can be attached directly to wood with a particle board screw

Related products

LAST VIEWED

Added to cart