Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Positive Lock blade receptacle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
  • Version: Unsealed

Min./max. wire cross section

Material

Surface

Min. wire cross section

Code

Package / Quantity

Price (AMD)

2,5-4,0 mm²

Cooper-zinc

Tin-plated

2.5 mm²

x 0

Code: 055816078

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 2,5-4,0 mm²
  • Material Cooper-zinc
  • Surface Tin-plated
  • Min. wire cross section 2.5 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm

0,5-1,5 mm²

Cooper-zinc

Tin-plated

0.5 mm²

x 0

Code: 055816077

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 0,5-1,5 mm²
  • Material Cooper-zinc
  • Surface Tin-plated
  • Min. wire cross section 0.5 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm

4,0-6,0 mm²

Cooper-zinc

Tin-plated

4.0 mm²

x 0

Code: 055816079

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 4,0-6,0 mm²
  • Material Cooper-zinc
  • Surface Tin-plated
  • Min. wire cross section 4.0 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm

1,5-2,5 mm²

Copper-tin

Silver-plated

1.5 mm²

x 0

Code: 055816071

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Material Copper-tin
  • Surface Silver-plated
  • Min. wire cross section 1.5 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm

Related products

Added to cart