Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat conn. cont. Junior Timer (JT) 2.8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector: 2.8 x 0.8 mm
  • Version: Unsealed
  • Number of locking lugs: 1 PCS
  • Material: Copper-tin
  • Surface: Tin-plated

Min./max. wire cross section

Min./max. diameter of insulation

Version

Nominal size of flat plug/push connector/blade connector

Code

Package / Quantity

Price (AMD)

0,5-1,5 mm²

2,0-3,0 mm

Unsealed

2.8 x 0.8 mm

x 0

Code: 05589909

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-1,5 mm²
  • Min./max. diameter of insulation 2,0-3,0 mm
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Material Copper-tin
  • Surface Tin-plated

0,5-1 mm²

1,5-2,1 mm

Unsealed

2.8 x 0.8 mm

x 0

Code: 05589967

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,5-2,1 mm
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Material Copper-tin
  • Surface Tin-plated

1,5-2,5 mm²

3,0-4,3 mm

Unsealed

2.8 x 0.8 mm

x 0

Code: 05589969

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 3,0-4,3 mm
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Material Copper-tin
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart