Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat connector 2.8 with asymmetrical detent lugs

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min./max. wire cross section: 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector: 2.8 x 0.8 mm
  • Surface: Tin-plated
  • Number of locking lugs: 2 PCS
  • Seal diameter: 3.4 mm
  • Version: Sealed
  • Min./max. diameter of insulation: 2,1-2,9 mm
  • Material: Copper-iron

Version

Min./max. wire cross section

Min./max. diameter of insulation

Seal diameter

Code

Package / Quantity

Price (AMD)

Sealed

1,5-2,5 mm²

2,1-2,9 mm

3.4 mm

x 0

Code: 0558192106

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,1-2,9 mm
  • Seal diameter 3.4 mm
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Related products

Added to cart