Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pin contact AMPMODU 0.63

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Version: Unsealed
  • Number of locking lugs: 1 PCS
  • Material: Copper-tin
  • Surface: Tin-plated
  • Min./max. wire cross section: 0,35-0,5 mm²
  • Stud diameter: 0.63 mm

Version

Min./max. wire cross section

Stud diameter

Number of locking lugs

Code

Package / Quantity

Price (AMD)

Unsealed

0,35-0,5 mm²

0.63 mm

1 PCS

x 0

Code: 0558171101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,35-0,5 mm²
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-tin
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart