Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pin contact VKS PLUS 2.5

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Copper-tin
  • Surface: Tin-plated
  • Seal diameter: 3.4 mm
  • Version: Sealed
  • Number of locking lugs: 4 PCS
  • Stud diameter: 2.5 mm

Min./max. wire cross section

Min./max. diameter of insulation

Version

Stud diameter

Code

Package / Quantity

Price (AMD)

1,5-2,5 mm²

2,2-3,0 mm

Sealed

2.5 mm

x 0

Code: 0558195102

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,2-3,0 mm
  • Version Sealed
  • Stud diameter 2.5 mm
  • Seal diameter 3.4 mm
  • Number of locking lugs 4 PCS
  • Material Copper-tin
  • Surface Tin-plated

0,5-1 mm²

1,4-2,1 mm

Sealed

2.5 mm

x 0

Code: 0558195101

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,4-2,1 mm
  • Version Sealed
  • Stud diameter 2.5 mm
  • Seal diameter 3.4 mm
  • Number of locking lugs 4 PCS
  • Material Copper-tin
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart