Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Repair wire pin contact Micro Quadlok System (MQS)

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Yellow
  • Number of locking lugs: 1 PCS
  • Power-lead length: 200 mm
  • Wire cross section: 0.5 mm²
  • Stud diameter: 0.63 mm

Surface

Corresponds to original spare part number

Wire cross section

Stud diameter

Code

Package / Quantity

Price (AMD)

Gold-plated

VW 000 979 012 A

0.5 mm²

0.63 mm

x 0

Code: 0558470101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Surface Gold-plated
  • Corresponds to original spare part number VW 000 979 012 A
  • Wire cross section 0.5 mm²
  • Stud diameter 0.63 mm
  • Power-lead length 200 mm
  • Number of locking lugs 1 PCS
  • Colour Yellow

Tin-plated

VW 000 979 012

0.5 mm²

0.63 mm

x 0

Code: 0558470102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Surface Tin-plated
  • Corresponds to original spare part number VW 000 979 012
  • Wire cross section 0.5 mm²
  • Stud diameter 0.63 mm
  • Power-lead length 200 mm
  • Number of locking lugs 1 PCS
  • Colour Yellow
Specification

No crimping pliers required

Saves on costs

Correct crimping

Maximum level of safety

Offset wire ends

No stripping required

Includes single wire seals

  • Can be used in conjunction with sealed as well as unsealed housings
  • Slide individual wire seal onto end of wire offset by 180u00b0

Please check whether this type of installation is approved by the respective vehicle manufacturer.

  • Slide individual wire seal into housing

Please check whether this type of installation is approved by the respective vehicle manufacturer.

Related products

LAST VIEWED

Added to cart