Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Connector bus bar 4.8/6.3 x 0.8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Version: Unsealed
  • Material: Cooper-zinc

Nominal size of flat plug/push connector/blade connector

Retaining-lug diameter

Version

Material

Code

Package / Quantity

Price (AMD)

4.8 x 0.8 mm

1.2 mm

Unsealed

Cooper-zinc

x 0

Code: 0558957

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Retaining-lug diameter 1.2 mm
  • Version Unsealed
  • Material Cooper-zinc
  • Surface Bare

6.3 x 0.8 mm

1.6 mm

Unsealed

Cooper-zinc

x 0

Code: 0558958

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Retaining-lug diameter 1.6 mm
  • Version Unsealed
  • Material Cooper-zinc
  • Surface Bare
Specification

Connections

  • 3 x blade connectors 4.8/6.3 x 0.8
  • 1 x blade receptacle 4.8/6.3 x 0.8

Related products

LAST VIEWED

Added to cart