Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Waterproof pin housing

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • IP protection class: IP 67
  • Min./max. temperature conditions: -40 to 125 °C
  • Contact gauge: 1.5 mm
  • Min./max. wire cross section: 0,35-2,5 mm²
  • Max. nominal voltage: 24 V/DC
  • Max. current: 14 A
  • Material: Polyamide - PA 6.6

Number of electrical poles

Contact gauge

Min./max. wire cross section

IP protection class

Code

Package / Quantity

Price (AMD)

3 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551023

Tecnical Description

  • Number of electrical poles 3 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black

2 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551022

Tecnical Description

  • Number of electrical poles 2 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black

4 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551024

Tecnical Description

  • Number of electrical poles 4 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black

5 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551025

Tecnical Description

  • Number of electrical poles 5 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black

6 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551026

Tecnical Description

  • Number of electrical poles 6 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black

1 PCS

1.5 mm

0,35-2,5 mm²

IP 67

x 0

Code: 05551021

Tecnical Description

  • Number of electrical poles 1 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Min./max. temperature conditions -40 to 125 °C
  • Material Polyamide - PA 6.6
  • Colour Black
Application

Car, lorry, construction/agricultural machinery, motorbikes, boat building etc.

Related products

LAST VIEWED

Added to cart