Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3-pin connector 6V - 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Contact design: Screw contact
  • Material of the contacts: Copper-zinc alloy
  • Material of the housing: Plastic
  • Nominal cable cross section: 3 x 1.5 - 5 x 2.5 mm²

Contact design

Material of the housing

Material of the contacts

Nominal cable cross section

Code

Package / Quantity

Price (AMD)

Screw contact

Plastic

Copper-zinc alloy

3 x 1.5 - 5 x 2.5 mm²

x 0

Code: 05553151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contact design Screw contact
  • Material of the housing Plastic
  • Material of the contacts Copper-zinc alloy
  • Nominal cable cross section 3 x 1.5 - 5 x 2.5 mm²
Specification
  • Operating temperature: u201340u00b0C to +85u00b0C
  • Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
  • Screw-type contacts resist greater pulling loads
  • The recess in the cover holds the connector in the socket
  • With additional pull load relief

Related products

LAST VIEWED

Added to cart