Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Short adapter Mini 13-pin to 7-pin 12V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 12 V/DC
  • IP protection class: IP 54
  • Length: 6 cm
  • ISO: 11446

Length

Nominal voltage

IP protection class

ISO

Code

Package / Quantity

Price (AMD)

6 cm

12 V/DC

IP 54

11446

x 0

Code: 05553134

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 6 cm
  • Nominal voltage 12 V/DC
  • IP protection class IP 54
  • ISO 11446
Specification

Simple, quick and clean solution

Lower weight burden from sockets and connectors

Connection

  • 13-pin socket on towing vehicle
  • 7-pin connector on trailer
Notice

Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

Related products

LAST VIEWED

Added to cart