Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
13-pin connector 12V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Material
Contact design
Material of the contacts
Max. current
Code
Package / Quantity
Price (AMD)
Code: 05553130
Tecnical Description
Threaded connection with rubber seal
provides protection against splash water and dirt
A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables
With bayonet mount system
Marking of contacts complies with ISO 11446
Screw contacts resistant to higher pulling loads
Operating temperature: -40u00b0C to +85u00b0C
Current rating: max. 25 A (with 2.5 mmu00b2 wire)
Related products
LAST VIEWED