Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
x13-pin connector 12V
Code: 05553130
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Threaded connection with rubber seal
provides protection against splash water and dirt
A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables
With bayonet mount system
Marking of contacts complies with ISO 11446
Screw contacts resistant to higher pulling loads
Operating temperature: -40u00b0C to +85u00b0C
Current rating: max. 25 A (with 2.5 mmu00b2 wire)