Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Warning flag

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red/white
  • Width: 250 mm
  • Height: 400 mm
  • Material: Reflective fabric, flexible

Version

Width

Height

Material

Code

Package / Quantity

Price (AMD)

Left-pointing

250 mm

400 mm

Reflective fabric, flexible

x 0

Code: 081244 1

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Left-pointing
  • Width 250 mm
  • Height 400 mm
  • Material Reflective fabric, flexible
  • Colour Red/white

Right-pointing

250 mm

400 mm

Reflective fabric, flexible

x 0

Code: 081244 2

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Right-pointing
  • Width 250 mm
  • Height 400 mm
  • Material Reflective fabric, flexible
  • Colour Red/white
Specification
  • Material: Flexible reflective material
  • Easy replacement of warning flags with interchangeable holders

Marking of platform lifts in accordance with StVZO (German road traffic act) Art. 53b Para. 5

Related products

LAST VIEWED

Added to cart