Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Container reflective tape

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Red/white
  • Adhesive system: Self-adhesive
  • Width: 141 mm
  • Length: 705 mm

Width

Length

Material

Adhesive system

Code

Package / Quantity

Price (AMD)

141 mm

705 mm

Plastic

Self-adhesive

x 0

Code: 081244 500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 141 mm
  • Length 705 mm
  • Material Plastic
  • Adhesive system Self-adhesive
  • Colour Red/white
Specification
  • Self-adhesive reflective film
  • Processing temperature: from 10u00b0C
Notice

Marking of containers compliant with Art. 32 (1) StVO (traffic safety obligation due to traffic obstruction) and with Art. 32 VwV StVO1 (III) (exemption permit required)

Related products

LAST VIEWED

Added to cart