Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rear marking decal

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red/orange
  • Approval mark: ECE 70
  • Height: 132 mm

Width

Version

Height

Code

Package / Quantity

Price (AMD)

1132 mm

Full marking, Self-adhesive

132 mm

x 0

Code: 081244 842

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 1132 mm
  • Version Full marking, Self-adhesive
  • Height 132 mm
  • Colour Red/orange
  • Approval mark ECE 70

566 mm

Half marking, Self-adhesive

132 mm

x 0

Code: 081244 832

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 566 mm
  • Version Half marking, Self-adhesive
  • Height 132 mm
  • Colour Red/orange
  • Approval mark ECE 70
Specification

Reflective material on signs complies with ECE 70

  • Yellow: Type II (reflective)
  • Red/orange: Type I (fluorescent)
Notice

Decal may only be applied to fixed, rigid surfaces. Placing on tarpaulins/canvas is not permitted.

In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO

Related products

LAST VIEWED

Added to cart