Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Night parking sign

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Aluminium
  • Colour: Red/white
  • Width: 285 mm
  • Height: 285 mm

Version

Width

Height

Material

Code

Package / Quantity

Price (AMD)

Folded horizontally: front left-pointing, folded vertically: rear left-pointing

285 mm

285 mm

Aluminium

x 0

Code: 081220 1

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Folded horizontally: front left-pointing, folded vertically: rear left-pointing
  • Width 285 mm
  • Height 285 mm
  • Material Aluminium
  • Colour Red/white

Folded horizontally: rear left-pointing, folded vertically: front left-pointing

285 mm

285 mm

Aluminium

x 0

Code: 081220 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Folded horizontally: rear left-pointing, folded vertically: front left-pointing
  • Width 285 mm
  • Height 285 mm
  • Material Aluminium
  • Colour Red/white
Specification

Can be folded vertically and horizontally

Sign can be permanently attached to vehicle and opened out from centre or folded in as required using turn latch

With holes for attachment

Notice

Reflectors and markings may not be covered by the sign

Marking of parked vehicles in accordance with Art. 17 (4) StVO in conjunction with Art. 49 a (7) StVZO

Related products

LAST VIEWED

Added to cart