Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vehicle warning marking

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red/white
  • Length: 9 m
  • Material: Reflective tape
  • Adhesive system: Self-adhesive

Width

Length

Material

Adhesive system

Code

Package / Quantity

Price (AMD)

282 mm

9 m

Reflective tape

Self-adhesive

x 0

Code: 081244 7

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 282 mm
  • Length 9 m
  • Material Reflective tape
  • Adhesive system Self-adhesive
  • Colour Red/white

141 mm

9 m

Reflective tape

Self-adhesive

x 0

Code: 081244 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 141 mm
  • Length 9 m
  • Material Reflective tape
  • Adhesive system Self-adhesive
  • Colour Red/white
Specification
  • Self-adhesive reflective film, can be removed
  • Processing temperature: from 10u00b0C to maximum 30u00b0C

Marking of vehicles with special rights according to Art. 35 (6) and (7) StVO and Art. 52 (4) No.1 StVZO in conjunction with Art. 49 a (7) StVZO

Related products

LAST VIEWED

Added to cart