Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Retro-reflective warning marking for fixed surfaces

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 50 m
  • Width: 50 mm

Width

Length

Code

Package / Quantity

Price (AMD)

50 mm

50 m

x 0

Code: 081244 71

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Yellow
  • Width 50 mm
  • Length 50 m

50 mm

50 m

x 0

Code: 081244 75

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour White
  • Width 50 mm
  • Length 50 m

50 mm

50 m

x 0

Code: 081244 73

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Red
  • Width 50 mm
  • Length 50 m
Specification

With ECE-approval, can be used without special permit

Complies with ECE 104

Self-adhesive

Very thin single-layer film:

  • No damage from water, petrol or high pressure cleaner
  • Can be bonded around corners without issue
  • No separate sealing of edges necessary

Contour marking

  • In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49a (7) StVZO (German road traffic act)
  • Permissible colours: Yellow, white and red (only for rear marking)

Line marking

  • In accordance with Art. 51a (4) StVZO (German road traffic act) in conjunction with Art. 49a (7) StVZO in conjunction with appendix of Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2
  • Permissible colours: Yellow, white and red (only for rear marking)

Related products

LAST VIEWED

Added to cart