Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED contour/tail light 12V/24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Height: 18 mm
  • Lamp type: LED
  • Cable connection: With cable
  • Approval mark: ADR, ECE
  • Cable length: 0.5 m
  • Min./max. nominal voltage: 12 / 24 V/DC
  • Version: Direct mounting
  • Power rating: 0.8 W

Version

Lamp type

Colour of light

Cable connection

Code

Package / Quantity

Price (AMD)

Direct mounting

LED

Red

With cable

x 0

Code: 081242 412

Tecnical Description

  • Version Direct mounting
  • Lamp type LED
  • Colour of light Red
  • Cable connection With cable
  • Cable length 0.5 m
  • Min./max. nominal voltage 12 / 24 V/DC
  • Power rating 0.8 W
  • Length 32 mm
  • Width 130 mm
  • Height 18 mm
  • Approval mark ADR, ECE

Direct mounting

LED

White

With cable

x 0

Code: 081242 413

Tecnical Description

  • Version Direct mounting
  • Lamp type LED
  • Colour of light White
  • Cable connection With cable
  • Cable length 0.5 m
  • Min./max. nominal voltage 12 / 24 V/DC
  • Power rating 0.8 W
  • Length 130 mm
  • Width 32 mm
  • Height 18 mm
  • Approval mark ADR, ECE
Specification

Completely sealed housing

Optimum protection against water ingress

Related products

LAST VIEWED

Added to cart