Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

TOOLsystem Compact workshop trolley Compact

Code: 0962615700

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Compact and versatile workshop trolley with numerous practical details
  • Robust, multi-folded sheet steel construction
  • External dimensions incl. handle (W x D x H): 710 x 430 x 940 mm
  • Total load: 300 kg
  • Working height: 885 mm
  • Ball bearing-mounted fully extending drawers, load capacity up to 35 kg
  • Drawer dimensions suitable for tool assortments in foam inserts
  • Robust, ergonomic side handle
  • Trackless-rubber steering wheels u2205 100 mm (one with locking brake), running wheels u2205 140 mm
  • Crash protection made of elastic foam rubber protects against impact damage
  • Available with ABS plastic worktop, wooden panel or ribbed rubber mat
  • Powder-coated: Unit available in four different colours, all drawers in RAL 9011 (graphite black)
  • Wide range of accessories
  • Sidewalls with square perforation for accessories from perforated plate range

Three-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
  • Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.

LAST VIEWED

Added to cart