Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDoor handle, die-cast zinc living area
Code: 0687170323
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for | Apartment entrance doors |
Punched-hole | PC |
Material | Zamak |
Surface | Nickel-plated |
Gloss level | Gloss |
Distance (from handle to lock) | 72 mm |
Suitable for min./max. door thickness | 38-42 mm |
Square size | 8 mm |
Spindle | With M12 thread roll |
DIN direction | DIN R |
Bearing Technology | Door handle, fixed |
Insertion depth | 35 mm |
Handle length | 133 mm |
Door handle mount diameter | 15 mm |
Handle height inc. rosette/ label | 60 mm |
Knob/handle plate/loop handle | Solid |
Grip height inc. rosette/label | 53.5 mm |
Rosette diameter | 56 mm |
Rosette thickness | 10 mm |
Cam diameter | 7.8 mm |
Hole distance | 38 mm |
LAST VIEWED