Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xLong-life & speed diamond wet core bit 1 1/4 inch
Code: 5456065106
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Extremely high boring speed
Drilling capacity up to three times greater than that of competitor products thanks to innovative segment sintering process (CLEANTEC). The premium diamonds with extremely effective cutting edges are optimally and uniformly integrated into the segment, so diamonds will not come loose prematurely. The new Wu00fcrth CLEANTEC technology
delivers a unique, flexible diamond segment that is able to meet even the most demanding requirements in applications involving reinforced concrete.
Extra-long service life
Very high segments in comparison with competitor products facilitate up to twice the service life.
A single core bit for almost all construction materials
The ZEBRAu00ae long-life & speed drill bit replaces at least two conventional core drill bits. This means that the user always has the right core bit for their application at the construction site.
Less resistance in the material
The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (in contrast to other processes) u2014 even in the most demanding of applications.
Iron reinforcements may only be drilled through with permission from a structural engineer!
LAST VIEWED