Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Diamond cutting disc for construction sites

Code: 0668771401

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4

Specification
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
  • Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

LAST VIEWED

Added to cart