3/8" + 1/2" spiral socket and screw extractor set

Code: 0714131150

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
15 pcs. Solution for stripped or rusted hexagon socket and TX screws. Likewise hexagon screws and nuts.

Precision-manufactured conical spiral profile

All sockets also have wrench flats for external drives

Impact screwdrivers suitable

Simple extraction of stripped screws or nuts

thanks to quick loosening instead of heating up or drilling out

Includes:

  • 3/8" internal extractor, long, 6 mm
  • 3/8" internal extractor, long, 8 mm
  • 3/8" internal extractor, long, 10 mm
  • 1/2" internal extractor, long, 12 mm
  • 1/2" internal extractor, long, 14 mm
  • 3/8" spiral socket, 10 mm
  • 3/8" spiral socket, 12 mm
  • 3/8" spiral socket, 13 mm
  • 3/8" spiral socket, 14 mm
  • 1/2" spiral socket, 16 mm
  • 1/2" spiral socket, 17 mm
  • 1/2" spiral socket, 18 mm
  • 1/2" spiral socket, 19 mm
  • 3/8" ejector punch, 74 mm
  • 1/2" ejector punch, 80 mm
  • Metal box, size 1
  • Rigid foam with clamping effect
Added to cart