Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Hammer drill bit Plus Quadro-L Vario

Code: 0648052825

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

Significantly improved compatibility with reinforcements

The symmetrical 4 x 90u00b0 cutting edge geometry (up to u00d8 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.

Noticeably quicker drilling

The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.

Perfect drilling properties over the entire service life

  • Head geometry that is tailored to the drill bit diameter
  • 5u201316 mm: One-piece carbide element u2014 maximised attachment surface with the steel body gives high stability.
  • 18u201332 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces.

Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage

Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Optimum guidance in drilled hole

Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.

Precise spot drilling

The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Added to cart