Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xLawnmower GRA 53 Professional
Code: 07017020
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High power, low wear
The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.
Less noise for residents and the environment
50 % quieter than a petrol mower (just 92 dB(A)).
Highly efficient
The use of two battery packs enables mowing of a surface area up to 1,500 mu00b2.
Weather-resistant
The mower is suitable for use in all weathers.
Extremely easy to use
Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.
Noise/vibration information
Measured values determined according to EN 60745
Overall vibrations (vector sum of three directions)
Grass
The noise level of the electric tool has been classified as "A" with typical values as follows:
Noise pressure level 87 dB(A)
Sound power level 92 dB(A)
Uncertainty K=1 dB
LAST VIEWED