Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374 (0) 10 349347, 349348
Quick delivery
More than 125,000 products
Battery-powered lawnmower GRA 48 Professional
+374(0)10 349347, 349348
Tecnical Description
Code
Package / Quantity
Price (AMD)
High power, low wear
The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.
Less noise for residents and the environment
50% quieter than a petrol mower (just 91 dB(A)).
Highly efficient
The use of two battery packs enables mowing of a surface area up to 1,500 mu00b2.
Weather-resistant
The mower is suitable for use in all weathers.
Extremely easy to use
Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.
Can be operated with only one battery pack, although this reduces the battery life by half.
Noise/vibration information
Measured values determined according to EN 60745
Overall vibrations (vector sum of three directions)
Grass
The noise level of the electric tool has been classified as "A" with typical values as follows:
Noise pressure level 87 dB(A)
Sound power level 91 dB(A)
Uncertainty K=1 dB
Related products
LAST VIEWED