Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Festoon bulb

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Contact length: 3.5 mm
  • Nominal voltage: 24 V/DC

Power rating

Length

Max. width of glass bulb

Socket designation

Code

Package / Quantity

Price (AMD)

5 W

35 mm

11 mm

SV8,5-8

x 0

Code: 07201712

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Power rating 5 W
  • Length 35 mm
  • Max. width of glass bulb 11 mm
  • Socket designation SV8,5-8
  • Nominal voltage 24 V/DC
  • Contact length 3.5 mm

5 W

40 mm

11 mm

SV8,5-8

x 0

Code: 07201722

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Power rating 5 W
  • Length 40 mm
  • Max. width of glass bulb 11 mm
  • Socket designation SV8,5-8
  • Nominal voltage 24 V/DC
  • Contact length 3.5 mm

10 W

40 mm

11 mm

SV8,5-8

x 0

Code: 07201732

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Power rating 10 W
  • Length 40 mm
  • Max. width of glass bulb 11 mm
  • Socket designation SV8,5-8
  • Nominal voltage 24 V/DC
  • Contact length 3.5 mm

18 W

41 mm

15.5 mm

SV8,5-8

x 0

Code: 07201752

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Power rating 18 W
  • Length 41 mm
  • Max. width of glass bulb 15.5 mm
  • Socket designation SV8,5-8
  • Nominal voltage 24 V/DC
  • Contact length 3.5 mm

3 W

21 mm

6.3 mm

SV7-8

x 0

Code: 07201772

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Power rating 3 W
  • Length 21 mm
  • Max. width of glass bulb 6.3 mm
  • Socket designation SV7-8
  • Nominal voltage 24 V/DC
  • Contact length 3.5 mm

Related products

LAST VIEWED

Added to cart