Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2" socket wrench insert

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Short
  • Tip type: For outer hexagon
  • Drive: 1/2 inch

Width across flats

Length

Socket wrench external diameter 2

Socket wrench external diameter

Code

Package / Quantity

Price (AMD)

1 3/16 inch

44 mm

36 mm

40 mm

x 0

Code: 0712131216

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1 3/16 inch
  • Length 44 mm
  • Socket wrench external diameter 2 36 mm
  • Socket wrench external diameter 40 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

1 1/4 inch

44 mm

38.1 mm

42 mm

x 0

Code: 0712131217

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1 1/4 inch
  • Length 44 mm
  • Socket wrench external diameter 2 38.1 mm
  • Socket wrench external diameter 42 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

7/8 inch

41 mm

26.5 mm

29.9 mm

x 0

Code: 0712131211

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 7/8 inch
  • Length 41 mm
  • Socket wrench external diameter 2 26.5 mm
  • Socket wrench external diameter 29.9 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

13/16 inch

38 mm

25.5 mm

28.5 mm

x 0

Code: 0712131210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 13/16 inch
  • Length 38 mm
  • Socket wrench external diameter 2 25.5 mm
  • Socket wrench external diameter 28.5 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

1 inch

41 mm

30 mm

34 mm

x 0

Code: 0712131213

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1 inch
  • Length 41 mm
  • Socket wrench external diameter 2 30 mm
  • Socket wrench external diameter 34 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

15/16 inch

41 mm

29 mm

32 mm

x 0

Code: 0712131212

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 15/16 inch
  • Length 41 mm
  • Socket wrench external diameter 2 29 mm
  • Socket wrench external diameter 32 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

1 1/8 inch

44 mm

33.5 mm

37.7 mm

x 0

Code: 0712131215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1 1/8 inch
  • Length 44 mm
  • Socket wrench external diameter 2 33.5 mm
  • Socket wrench external diameter 37.7 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

1 1/16 inch

44 mm

32.2 mm

36 mm

x 0

Code: 0712131214

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1 1/16 inch
  • Length 44 mm
  • Socket wrench external diameter 2 32.2 mm
  • Socket wrench external diameter 36 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

25/32 inch

38 mm

25.5 mm

27.9 mm

x 0

Code: 0712131209

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 25/32 inch
  • Length 38 mm
  • Socket wrench external diameter 2 25.5 mm
  • Socket wrench external diameter 27.9 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

3/4 inch

38 mm

24.7 mm

26.5 mm

x 0

Code: 0712131208

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 3/4 inch
  • Length 38 mm
  • Socket wrench external diameter 2 24.7 mm
  • Socket wrench external diameter 26.5 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131207

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 11/16 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 24.6 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131206

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 5/8 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 22.9 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131205

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 19/32 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 21 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131203

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 1/2 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 19.1 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131204

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 9/16 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 20.6 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 3/8 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 16.1 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short

Code: 0712131202

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 7/16 inch
  • Length 38 mm
  • Socket wrench external diameter 2 21.9 mm
  • Socket wrench external diameter 17.9 mm
  • Drive 1/2 inch
  • Tip type For outer hexagon
  • Version Short
Specification
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIVu00ae

Related products

LAST VIEWED

Added to cart